Single Handle Bathtub & Shower Faucet in Brushed Nickel
Scala Single Handle Bathtub & Shower Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One half inch NPT inlets
- Mechanical diverter for tub spout
- Includes pressure balance cartridge
- Limited lifetime warranty
- Step by step installation instructions
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME B125.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Scala
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 7-7/8 in
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 5-29/32 in