Scala Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #F8410000PC  |  Item #7264981  |  Manufacturer Part #8410000PC

$758.50 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Scala

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 9 gpm

Handle Material: Metal

Handle Type: Lever

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Type: Fixed

Trim Only: Yes

Tub Spout Type: Non-diverter