Forum Energy Technologies

DSI® 1/4 in. Forged Steel Flanged Check Valve

Part #D2431A818B  |  Item #7548910

Call for Pricing EACH

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: DSI®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Forged Steel

Pressure Class: 300#

Valve Port Opening: Dual Port

Valve Size: 1/4 in

Valve Type: Check Valve