Foster Manufacturing

1/4 x 1/4 in. MPT x MNPT Quick Disconnect Plug

Part #F103  |  Manufacturer Part #10-3

Fitting Sizes:

1/4 in x 1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: MPT

End Connection 2: MNPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in x 1/4 in