1/4 x 9/16 in. ID Tube x MPT Brass Reducing Swivel Adapter

Part #F2B5  |  Item #7102141  |  Manufacturer Part #2B5

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 9/16 in

    Part #F2B5 | Item #7102141 | Mfr. Part #2B5

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: ID Tube

End Connection 2: ID Tube

End Connection 3: MPT

End Connections: ID Tube x MPT

Fitting Size 1: 1/4 in

Fitting Size 2: 9/16 in

Fitting Size 3: 1/4 in

Fitting Sizes: 1/4 in x 9/16 in

Fitting Type: Adapter, Reducing, Swivel

High Pressure: 300

Material: Brass

NSF Certified: No

Temperature Range: -40 to 212 Deg F