1/4 in. MPT x Socket Foster Quick Disconnect Safety Coupling
3 Series 1/4 in. MPT x Socket Foster Quick Disconnect Safety Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 3 Series
- End Connection 1:
- MPT
- End Connection 2:
- Socket Weld
- End Connections:
- MPT x Socket Weld
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel