Foster Manufacturing

3 Series 3/8 x 1/4 in. ID x Hose Socket Coupling

Part #F3703  |  Manufacturer Part #3703

Fitting Sizes:

3/8 in x 1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 3 Series

End Connection 1: ID

End Connection 2: Hose

End Connections: ID x Hose

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Fitting Type: Reducing

Tool Type: Socket