100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black
Hidden Creek 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass Type: Clear water
- Light bulb type: Incandescent
- Dimmable: No
- Dark Sky Compliant: No
- Location Rating: Damp
- Chain Included: 72"
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Hidden Creek
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 8 in