1-1/2 in. Plastic Fog Nozzle
1-1/2 in. Plastic Fog Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for industrial and commercial installations
Documents
Specifications
- Application:
- Commercial, Industrial
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 75 gpm
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Fog Nozzle
- UL Listed:
- Yes