1 x 1/2 in. IPS Brass Extension Nipple

You last purchased this on
 
AnvilStrut

1 x 1/2 in. IPS Brass Extension Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

1 x 1/2 in. IPS Brass Extension Nipple

  • Fast #
  • Part #F0857200
  • Item #987207
  • Manufacturer Part #4399001670
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to use as sprinkler head extensions
  • One piece construction of solid brass
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple, Straight
Length:
1/2 in
Material:
Brass
UL Listed:
No