1 x 1/2 in. Brass Alloy and Plastic Sight Glass

You last purchased this on
 
AnvilStrut

1 x 1/2 in. Brass Alloy and Plastic Sight Glass

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

1 x 1/2 in. Brass Alloy and Plastic Sight Glass

  • Fast #
  • Part #F0853000
  • Item #461894
  • Manufacturer Part #4399001550
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Contains lead
  • Not for use in water systems intended for human consumption
  • Lexan view windows
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Depth:
2-17/25 in
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Material:
Brass Alloy, Plastic
Material Type:
Polycarbonate
Product Type:
Fire Sprinkler Part
UL Listed:
No
Width:
2-9/20 in