2-1/2 in. MBCT Chain and Plug
2-1/2 in. MBCT Chain and Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Rough Brass
- End Connection 1:
- MBCT
- End Connections:
- MBCT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Product Type:
- Chain, Plug
- UL Listed:
- No