2-1/2 in. Aluminum NST Cap with Chain
2-1/2 in. Aluminum NST Cap with Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each cap is accurately machined and will provide years of service
- Our pin lug design is compatible with all fire service pin lug hydrant wrenches
- FPPI’s Aluminum Caps are forged from T6061 aluminum alloy then hard anodized to improve corrosion resistance and surface strength
- Suitable for fire protection or industrial use. Aluminum’s low value compared to brass also discourages theft
- Protects male threads and discourages the introduction of debris into the hydrant or valve
Documents
Specifications
- Application:
- Fire Protection, Industrial
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Forged Aluminum
- Pressure - Maximum:
- 3000 psi
- Product Type:
- Cap