NST 2-1/2 in. Swivel Assembly
NST 2-1/2 in. Swivel Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- NSF Certified:
- No
- Product Type:
- Swivel Assembly
- UL Listed:
- No