3 in. IPS Plastic Wall Plate in Polished Chrome
Fig 01-220 3 in. IPS Plastic Wall Plate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- They are suitable for both interior and exterior uses and are highly recommended in corrosive environments
- FPPI wall plates feature one piece construction of flexible plastic, split for easy installation around installed pipe
- FPPI plastic floor and ceiling plates are manufactured from light weight injection molded plastic and are of single piece construction and rustproof
- Will not fall off pipe under normal conditions
- Vacuum metalized Chrome finish for enhanced appearance
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Fig 01-220
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 3-11/20 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Installation Type:
- Ceiling Mount, Floor Mount
- Material:
- Plastic
- Product Type:
- Wall Plate