1/4 in. 300 psi NPT Aluminum, Copper Alloy and Plastic Fire Sprinkler Water Pressure Gauge
1/4 in. 300 psi NPT Aluminum, Copper Alloy and Plastic Fire Sprinkler Water Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Fire Protection, Fire Sprinkler Systems
- Coating:
- Powder Coated
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum, Copper Alloy, Plastic
- Maximum Temperature:
- 140
- Minimum Temperature:
- -40
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Product Type:
- Fire Sprinkler Gauge
- UL Listed:
- UL 393