4 in. Cast Brass Grooved Spring Check Valve
4 in. Cast Brass Grooved Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Listed valves available in the following sizes: 1 ½”**, 2”, 2 ½”, 3” and 4”
- Available grooved, threaded, or thread by groove reducing the need for additional fittings and minimizing installation time
- Brass Body (C38000) for superior corrosion resistance
- Tapped and plugged for easy use of accessories such as ball drips or gauges
- Pressure rated to up to 300 psi
Documents
Specifications
- ASTM:
- ASTM C-37700, ASTM C-86300
- Clean Bagged:
- No
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 8 in
- Material:
- Cast Brass
- Material Type:
- C38000
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Spring
- Valve Size:
- 4 in
- Valve Type:
- Spring Check Valve
- Width:
- 5-5/8 in