4 x 2-1/2 x 2-1/2 in. Grooved x NST x NST Brass Single Clapper Inlet 90 Degree
4 x 2-1/2 x 2-1/2 in. Grooved x NST x NST Brass Single Clapper Inlet 90 Degree
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass clapper and seats
- Pin lug design compatible with all fire service pin wrenches
- Angle pattern
- Not for use in water systems intended for human consumption
- FM Approved
- Contains lead
- Swivel gasket included
Documents
Specifications
- Application:
- Fire Protection
- Color Finish Name:
- Rough Brass
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- NST
- End Connection 3:
- NST
- End Connections:
- Grooved x NST x NST
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Single Clapper, Inlet
- UL Listed:
- Yes