Steel Sprinkler Head Box in Red
Steel Sprinkler Head Box in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Red Enamel
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Gauge (metal):
- 22 ga
- Material:
- Steel
- Product Type:
- Sprinkler Head Box
- UL Listed:
- No