1/2 in. IPS Cold Rolled Steel Retainer in Chrome Plated
Fig 01-403 1/2 in. IPS Cold Rolled Steel Retainer in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use when the fire sprinkler system cannot be shut down or when a shut down is not preferred
- Two part retainer slides together then is held in place by the skirt
- Three piece recessed canopy provides an alternative for replacing previously installed damaged canopies
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Fire Protection
- Collection:
- Fig 01-403
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 1-1/8 in
- Diameter:
- 2-7/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Cold Rolled Steel
- Number of Pieces:
- 3 Piece
- Product Type:
- Canopy, Retainer
- UL Listed:
- No