Paint Marker in White
PipeFit® Paint Marker in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Marker for metal, wood, glass, plastic, rubber, cardboard and paper
Specifications
- Application:
- Fire Protection
- Collection:
- PipeFit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Paint
- Product Type:
- Marker