Steel Escutcheon Semi Flush Skirt in Chrome Plated
Fig 01-500 Steel Escutcheon Semi Flush Skirt in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Both skirts may be used with 1/2 in IPS and 3/4 in IPS
- Adjustment range is 0-1.25 in
- Designed to be used with the cup used with the 2-pc adjustable canopy
- White and off-White are powder coated
- Skirt types: pendent, flush and semi-flush
Documents
Specifications
- Application:
- Cup, Fire Sprinkler
- Brand Model Compatibility:
- 01-600 Series
- Collection:
- Fig 01-500
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- FM Approved:
- No
- Material:
- Steel
- Number of Pieces:
- 2 Piece
- Product Type:
- Escutcheon Semi Flush Skirt
- UL Listed:
- No