Swivel 3 in. Breakable Cap in Green

You last purchased this on
 
FPPI®

Swivel 3 in. Breakable Cap in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

Swivel 3 in. Breakable Cap in Green

  • Fast #
  • Part #F0950301
  • Item #7103563
  • Manufacturer Part #4380003050
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Green
End Connection 1:
Swivel Nut
End Connections:
Swivel Nut
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Metal
NSF Certified:
No
Product Type:
Breakable Cap
Recommended Valve Application:
Fire Protection, Industrial
UL Listed:
No