1-Hole Hot Water Dispenser with Single Lever Handle and 6-1/8 in. Spout Height in Satin Nickel
Ambient 1-Hole Hot Water Dispenser with Single Lever Handle and 6-1/8 in. Spout Height in Satin Nickel
Product Details
Product Details
- Custom sized for the Franke Ellipse Dual Mount Single Bowl Sink [ESOX25229-1, ESDB25229-1 and ESCH25229-1]
- Stainless steel construction with PVC feet to elevate grid
- Protects sink bottom
- 1 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- .5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 4-3/4 in