13 in. 12 oz Kitchen Soap Dispenser in Polished Chrome
Ambient 13 in. 12 oz Kitchen Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12-oz container for hand soap, detergent or lotion
- Designed to match the Ambient line of kitchen faucets
- The dispenser refills from above, eliminating the need to remove the dispenser from the counter
- Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty.
- Beautiful polished chrome finish provides and elegant pop to your kitchen design
- 1-1/8-inch hole required for installation
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Collection:
- Ambient
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 13 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in