8-5/8 in. 1.75 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle in Polished Chrome
Ambient 8-5/8 in. 1.75 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9 1/2" tall cold water filtration faucet for use with under-the-sink filtration system
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
- Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 8-5/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8-5/8 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 6-7/16 in
- Spout Swivel:
- 150°
- Spout Type:
- Swivel
- Trim Only:
- No