Single Handle Pull Out Kitchen Faucet in Satin Nickel
Ambient Single Handle Pull Out Kitchen Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
- 9 1/2" tall cold water filtration faucet for use with under-the-sink filtration system
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 6-7/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Full, Needle Spray
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No