Single Handle Pull Down Kitchen Faucet in Satin Nickel
Chillout Single Handle Pull Down Kitchen Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Flexible hose with 360-degree swivel design and full spray head for maximum reach
- 18 3/4" ultra-tall high-arc kitchen faucet provides a strong focal point and great functionality
- Meets CalGreen - California's Green Building Standards
- Franke stands behind this product by offering a limited lifetime warranty
- 1-3/8-inch hole required for installation
- 1.75 gpm flow rate and .25mm ceramic cartridge
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Chillout
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 18-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-1/8 in
- Spout Reach:
- 8-11/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Spray Type:
- Full, Needle Spray
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 1-7/8 in