1 gpm 1-Hole Cold Water Dispenser with 9 in. Spout Height and Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #DW9000C
Logik 1 gpm 1-Hole Cold Water Dispenser with 9 in. Spout Height and Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- Franke offers full range of Ambient kitchen products to complete your look
- 18 7/8" ultra-tall high-arc kitchen faucet provides a strong focal point and great functionality
- 360-degree spout swivel range offers maximum coverage
Specifications
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Logik
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9 in
- Spout Reach:
- 5-3/8 in
- Spout Swivel:
- 360°
- Trim Only:
- No