1-Hole Deckmount Hot and Cold Water Dispenser Faucet with Single Lever Handle in Old World Bronze
Farm House 1-Hole Deckmount Hot and Cold Water Dispenser Faucet with Single Lever Handle in Old World Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek steel finish provides the perfect complement to modern spaces
- Dual functioning spray head with toggle full and needle spray
- 16-3/4" tall kitchen prep faucet provides a strong focal point
- Pull down hose and 360-degree spout swivel range offers maximum coverage
Specifications
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Farm House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- .5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 4-3/4 in
- Spout Swivel:
- 360°
- Trim Only:
- No