Stainless Steel Soap Dispenser in Satin Nickel
Ambient Stainless Steel Soap Dispenser in Satin Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12-oz container for hand soap, detergent or lotion
- Designed to match the Ambient line of kitchen faucets
- The dispenser refills from above, eliminating the need to remove the dispenser from the counter
- Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty.
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- 1-1/8-inch hole required for installation
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 10 oz
- Collection:
- Ambient
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 13 in
- Height:
- 13 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Spout Swivel:
- 100°