DESCRIPTION

  • Includes 9 1/2" tall hot filtered water filtration faucet, FRCNSTR filtration system and heater tank kit
  • Pair with other faucets in the Franke Farm House line for a consistent look throughout the kitchen
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • The classic styling of the Farm House line of faucets embodies quality and country charm

Franke Consumer Products EuroPro Bottom Sink Grid in Stainless Steel

FGN2036C

Color Finish

Stainless Steel

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
EuroPro
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

$141.9
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS