• Cart

DESCRIPTION

  • 18-gauge stainless steel
  • Corner drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Designed and manufactured in Switzerland
  • Fits Minimum Cabinet Size 42"
  • Int. Dimensions - 19.69" x 17.69", Int. Depth (Bowl 1) - 9.88", Int. Depth (Bowl 2) - 7.88"
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal

Franke Consumer Products EuroPro 39 x 19 in. 2-Bowl Undercounter Kitchen Sink Stainless Steel

FGNX120

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
38-9/16 in x 19-1/4 in x 9-1/16 in
Collection
EuroPro
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Height
9-1/16 in
Installation Type
Undermount
Length
38-3/8 in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
38-9/16 in x 19-1/4 in
Sink Size Range
Greater than 35 in

$1392.36
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment