Solid Wood Cutting Board for GNX11016 Sink
EuroPro Solid Wood Cutting Board for GNX11016 Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows you to centralize your kitchen work to the sink area for easy clean up
- Compatible with Franke EuroPro GNX11016 and GNX120 sinks
- Solid wood construction
- 1 year warranty
- Dimensions - 16-1/2" x 16-1/2"
Specifications
- Brand Model Compatibility:
- GNX11016 Sink
- Collection:
- EuroPro
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 21-1/2 in
- Material:
- Wood
- Width:
- 16-1/2 in