DESCRIPTION

Franke Consumer Products Farm House 0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Satin Nickel

FDW6180C

Manufacturer Part #: DW6180C

Color/Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Farm House
Dispenser Only
Yes
Faucet Connection Size
3/8 in
Faucet Height
9-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
No
Spout Reach
4-3/4 in
Spout Type
Gooseneck
Trim Only
No
UL Listed
No
Width
5-1/5 in

Print

DOCUMENTS