Hot and Cold Water Faucet in Polished Nickel
Logik Hot and Cold Water Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- Franke offers full range of Ambient kitchen products to complete your look
- 8 5/8" tall pull-out kitchen faucet provides a strong focal point
- 150-degree spout swivel range offers great coverage
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Logik
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9 in
- Spout Reach:
- 5-1/4 in
- Spout Swivel:
- 360°
- Trim Only:
- No