23-5/8 x 19-7/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

You last purchased this on
 
Franke

Manor House 23-5/8 x 19-7/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

  • Fast #
  • Part #FMHK11024WH
  • Item #3460786
  • Manufacturer Part #MHK110-24WH
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Manor House 23-5/8 x 19-7/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quality and Durability: Made from liquid ceramic consisting of quartz, china clay and kaolin, Franke's fireclay sinks undergo a thorough refinement and firing process resulting in a beautifully smooth and hard-wearing, highly durable sink
  • Apron front functionality: Apron front sinks are installed just under the level of your countertop making it easy to wipe water from the counter straight into the sink
  • Country Chic Design: Franke's fireclay apron front farmhouse sinks are bold in style, traditional in design and offer a smooth polished finish that's both durable and easy to clean
  • Installation Requirements: Fits minimum cabinet size of 24-in, template included
  • Bowl Internal Dimensions: 22.25-in left-to-right x 16.5-in front-to-back x 7.1-in deep
  • Installation: Professional installation required for undermount sink, most standard cabinets can be modified to support farmhouse sinks
  • Overall Dimensions: 23.6-in left-to-right x 19.9-in front-to-back
  • Easy to Clean: A dirt repellent finishing polish keeps stains like tea and red wine at bay, allowing them to be wiped away with only soap and water
  • Accessories sold separately: Bottom sink protection grid MK24-36C, Cutting board OA-40S, Strainer basket 906/906SN
  • Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Manor House
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Length:
23-5/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
22 in x 16-7/8 in x 7-1/8 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Width:
19-7/8 in