Teak Cutting Board with Stainless Steel Colander for Franke VNX-160, VNX-120-37 and VNX-120-45

You last purchased this on
 
Franke

Vision Teak Cutting Board with Stainless Steel Colander for Franke VNX-160, VNX-120-37 and VNX-120-45

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Vision Teak Cutting Board with Stainless Steel Colander for Franke VNX-160, VNX-120-37 and VNX-120-45

  • Fast #
  • Part #FVN45SP
  • Item #2464194
  • Manufacturer Part #VN-45SP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wood Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with sinks: VNX-160, VNX-120-37, VNX-120-45
  • Requires Certification

Documents


Specifications

Collection:
Vision
Color Finish Category:
Browns
Color Finish Name:
Wood
Length:
22-1/4 in
Material:
Wood
Thickness:
3-1/4 in