11-5/8 in. Sink Grid in Stainless
Peak 11-5/8 in. Sink Grid in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Dimensions:
- Mutli-functional: Use to dry dishes, thaw food or as a cooling rack
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 31-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Roller Mat Accessory
- Shape:
- Rectangular
- Size:
- 31-1/2 in x 16-1/8 in
- Thickness:
- 1-3/8 in
- Width:
- 16-1/8 in