This product requires certification to purchase.

35-5/8 x 20-1/2 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

You last purchased this on
 
Franke

Prestige 35-5/8 x 20-1/2 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FPRX120
  • Item #453514
  • Manufacturer Part #PRX120
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Prestige 35-5/8 x 20-1/2 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FPRX120
  • Item #453514
  • Manufacturer Part #PRX120
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 7
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Franke Integral ledge system in the large bowl
  • 18-gauge stainless steel
  • Designed and manufactured in Switzerland
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Fits Minimum Cabinet Size 39"
  • Int. Dimensions - 21.25" x 18.88", Int. Depth (Bowl 1) - 9.06", Int. Depth (Bowl 2) - 5.88"
  • Ext. Dimensions - 25.5" x 17.63"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Prestige
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
21-1/4 in x 18-7/8 in x 9-1/16 in
Sink Bowl Size, Right:
11-3/4 in x 13-3/8 in x 5-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
35-5/8 in x 20-1/2 in