• Cart

DESCRIPTION

  • Bowls: 9-1/2" deep
  • Made in the USA
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 16 gauge

Franke Consumer Products Professional 16 ga 1-Bowl Undermount Kitchen Sink in Stainless Steel

FPSX1101610

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
16-1/8 in x 18-1/8 in x 9-7/16 in
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-7/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 19-1/2 in
Sink Size Range
Less than 20 in

$1212.78
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now