Polished Chrome Bottom Grid
Professional Polished Chrome Bottom Grid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Franke offers full range of Ambient kitchen products to complete your look
- 16" tall kitchen faucet provides a strong focal point
- 180-degree spout swivel range offers great coverage
Documents
Specifications
- Collection:
- Professional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 29-1/2 in x 17-1/2 in