Square Trim Twist Basket Strainer Kit in Satin Nickel
Square Square Trim Twist Basket Strainer Kit in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete kit - comes with strainer basket and counter-top lever
- Made to fit any Franke sink with a standard 3-1/2 inch waste opening
- Plug or drain your sink via a simple twist once this is installed on your counter top
- *Not compatible with fireclay sinks
- Satin Nickel finish
- Max 2-1/2" countertop thickness
- 1-3/8" hole required for install on countertop
- Replaceable sealing gasket ensures the tightest seal possible as well as a long lifespan
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/2 in
- Drain Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Stainless Steel