1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and Swivel Spout in Satin Nickel
Vesta 1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and Swivel Spout in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Built with a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Sion faucet is long lasting and exceptionally durable
- Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and swivel spout
- Design and Style: The Vesta faucet puts a spin on simplistic style with it's classic long-lever handle and transitional pull-out spray head, perfectly sized for kitchens large and small
- Sink Compatibility: The included baseplate makes the Vesta compatible with one hole (without baseplate) or three hole (with baseplate) kitchen sinks
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Overall Dimensions: Vesta's long-reaching nylon hose provides added functionality to your kitchen workspace. Faucet Height: 7 1/2-Inches, Spout Height: 5 7/16-Inches
- Ease of Use: The single lever handle provides easy operation for smooth control of water temperature and volume
- Compatibility: Compatible with 1 or 3-hole stainless steel, granite and fireclay kitchen sinks or can be mounted directly to countertop
- Franke stands behind this product with a limited lifetime warranty; 5-year warranty on finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vesta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- Yes
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-17/50 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-7/16 in
- Spout Reach:
- 7-13/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Spray Type:
- Full
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No