3/4 hp Continuous Feed Garbage Disposal with Power Cord
3/4 hp Continuous Feed Garbage Disposal with Power Cord
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Odor Reduction: Bio Shield Antimicrobial agents are molded into the internal components of the disposer to reduce odors
- Quiet Operation: Franke adds a powerfully efficient yet quiet motor to our disposers to reduce noise and increase functionality with your kitchen tasks
- Power and Efficiency: This compact but mighty kitchen sink disposer features a 3/4 horsepower Torque Master motor that grinds faster, finer and more efficiently than leading competitive brands
- Easy Power Connect: Built-in 3-prong cord to plug into existing electrical outlet
- 5 Year Warranty: Built to last and backed by excellent warranty coverage
- Installation: 3-bolt installation is compatible with most 3.5-inch diameter drain hole sinks
- Jam Resistant: Permanent magnet DC motor reduces jams for lasting service
Recommended Accessories
Specifications
- AMP:
- 6
- Capacity:
- 36 oz
- Coating:
- Galvanized
- Color Finish Category:
- Reds
- Color Finish Name:
- Red/Chrome
- Depth:
- 6-1/4 in
- Energy Star Compliant:
- No
- Height:
- 14-1/8 in
- Horsepower:
- 3/4 hp
- Material:
- Stainless Steel
- Product Type:
- Continuous Feed
- RPM:
- 2700
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 6-1/4 in