Single Handle Pull Down Kitchen Faucet in Stainless Steel
Cube Single Handle Pull Down Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Built from solid stainless steel with a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Cube faucet is long lasting and provides exceptional durability of use, for both your outdoor and indoor kitchen spaces
- Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
- Design and Style: The tall, 16.25-in arc of the Cube faucet provides a strong focal point for your kitchen or outside entertainment space, while it's clean lines compliment a variety of styles
- Sink Compatibility: Cube is compatible with most bar sinks, professional installation recommended
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Overall Dimensions: Cube's pull-down, high arch profile fits well into any kitchen layout. Faucet Height: 16.25-in, Spout Height: 7.6-in
- Weather Resistant: Made with high-grade, 18-gauge T316 stainless steel, this weather resistant faucet is made to handle both weather and heavy use
- Compatibility: CUX11023, CUX11025, CUX11027, CUX11030, CUX120, CUX160
- Excellent Warranty: Franke stands behind this product by offering a limited lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Cube
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 16-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Spray Type:
- Full, Needle Spray
- Supply Lines Included:
- No
- UL Listed:
- No