EuroPro Bottom Grid for Franke Consumer Products GNX11018 Sink

Part #FGN1836C  |  Item #2278649  |  Manufacturer Part #GN18-36C

Brand Model Compatibility:

GNX11018 Sink
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coated stainless steel construction with PVC feet to elevate grid and prevent slipping
  • Designed to completely cover the base of the sink with an opening for convenient access to the drain
  • Custom sized for Franke EuroPro GNX11018
  • Provides an elevated surface to dry dishes or prep food
  • Dimensions - 16-3/8" x 14-7/16"
  • 1 year warranty
  • *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet

Documents

Specifications

Brand Model Compatibility: GNX11018 Sink

CARB OTC LEED Compliant: No

Collection: EuroPro

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

IAPMO Listed: No

Length: 16-1/2 in

Material: Wood

Thickness: 1-3/8 in