0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Nickel
Farm House 0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge and solid brass constructions - faucets are designed to complement Franke’s distinctive sinks
- 9 1/2" tall cold filtered water filtration faucet for use with under-the-sink filtration system
- The classic styling of the Farm House line of faucets embodies quality and country charm
- Meets CalGreen - California's Green Building Standards
- 0.5 gpm flow rate and 3/8" cartridge
- 360-degree spout swivel range offers maximum coverage
- Add a Franke under-the-sink water filtration system and heater tank to improve taste, color and health of your water
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Franke stands behind this product by offering a limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Farm House
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Single Lever
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 5-1/5 in