33 x 20-3/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Lustrous Satin
Kinetic 33 x 20-3/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Lustrous Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durability & Longevity: Manufactured with heavy duty 18-Gauge stainless steel to provide lasting durability
- Ultra-Quiet: Sound-dampening pads reduce excess noise from running water and disposal vibration
- Timeless Design: Farmhouse classic styling and curved stainless steel front apron is Handcrafted with care
- Installation: Farmhouse sinks mounts undermount style - professional installation recommended
- Bowl Interior Dimensions: 30-in left-to-right x 16-in front-to-back x 10-in deep
- Fits Minimum Cabinet Size 33"
- Overall Dimensions: 33-in left-to-right x 20.75-in front-to-back
- Modern Features: Lines in the sink bottom are shaped for a clean look and also promote water drainage
- Accessories sold separately
- Limited Lifetime Warranty: Built to last and backed by excellent warranty coverage
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kinetic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 16 in x 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 20-3/4 in