Bottom Grid for Rohl RC3719 Shaws Kitchen Sink in Stainless Steel

You last purchased this on
 
Franke

Kinetic Bottom Grid for Rohl RC3719 Shaws Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FFBG2817
  • Item #7062812
  • Manufacturer Part #FBG2817
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Kinetic Bottom Grid for Rohl RC3719 Shaws Kitchen Sink in Stainless Steel

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches
  • Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
  • Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
  • Excellent Warranty: Franke stands behind this product with a one year warranty
  • Compatibility: FBSLD904-18BX
  • Overall Dimensions: 27.5-in left-to-right x 16.6-in front-to-back
  • Multi-functional: Use to dry dishes, thaw food or as a cooling rack
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Brand Model Compatibility:
FBSLD904-18BX
CARB OTC LEED Compliant:
No
Collection:
Kinetic
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Length:
27-1/2 in
Material:
Stainless Steel
Number of Bowls:
1
Weight:
6 lb
Width:
27-1/2 in